14-1/2 in. Butyl Rubber Sealant
14-1/2 in. Butyl Rubber Sealant
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color black
Specifications
- ASTM:
- ASTM C-990, ASTM D-71, ASTM D-92, ASTM D-113, ASTM D-217
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 14-1/2 in
- Fitting Type:
- Rubber Sealant, Seal
- Material:
- Rubber
- Material Type:
- Butyl
- Maximum Temperature:
- 120
- Minimum Temperature:
- 30
- NSF Certified:
- No
- UL Listed:
- No