17 x 10 in. Dryer Box White Metal
17 x 10 in. Dryer Box White Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Dryer Box Size:
- 17 in x 10 in
- Gauge (metal):
- 24 ga
- Height:
- 17 in
- Length:
- 10 in
- Material:
- Metal
- Width:
- 4-1/4 in