This product requires certification to purchase.

4 in. Metal Dryer Vent in White

You last purchased this on
 
Construction Solutions

4 in. Metal Dryer Vent in White

  • Fast #
  • Part #CDBXMB4
  • Item #4327737
  • Manufacturer Part #DBXMB4
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Construction Solutions

4 in. Metal Dryer Vent in White

  • Fast #
  • Part #CDBXMB4
  • Item #4327737
  • Manufacturer Part #DBXMB4
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with 2 x 4 wall. Features snap-on trim ring, powder coated, 22 gauge steel and can be used for down venting
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Dryer Box Size:
3-1/2 in x 19-1/2 in
Fits Pipe Size:
4 in
Gauge (metal):
22 ga
Height:
3-1/2 in
Length:
19-1/2 in
Material:
Steel
Width:
12 in