This product requires certification to purchase.

You last purchased this on
 
Construction Solutions

  • Fast #
  • Part #CDBX2001
  • Item #3516187
  • Manufacturer Part #DBX-2.001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Construction Solutions

  • Fast #
  • Part #CDBX2001
  • Item #3516187
  • Manufacturer Part #DBX-2.001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Dryer Box Size:
2 in x 17-1/2 in
Height:
2 in
Length:
17-1/2 in
Material:
Plastic
Width:
14 in