Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use in 2 x 6 wall. Polystyrene construction. Features snap-on trim ring and can also be used to down vent
Specifications
- Dryer Box Size:
- 14 in x 6 in
- Height:
- 14 in
- Length:
- 6 in
- Material:
- Plastic
- Width:
- 14 in