This product requires certification to purchase.

You last purchased this on
 
Construction Solutions

  • Fast #
  • Part #CDBX9001
  • Item #3516185
  • Manufacturer Part #DBX-9.001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Construction Solutions

  • Fast #
  • Part #CDBX9001
  • Item #3516185
  • Manufacturer Part #DBX-9.001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Dryer Box Size:
14 in x 14 in
Height:
14 in
Length:
14 in
Material:
Plastic
Width:
3-1/2 in