This product requires certification to purchase.

Metal Dryer Vent in White

You last purchased this on
 
Construction Solutions

Metal Dryer Vent in White

  • Fast #
  • Part #CDBXMT
  • Item #4327736
  • Manufacturer Part #DBXMT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Construction Solutions

Metal Dryer Vent in White

  • Fast #
  • Part #CDBXMT
  • Item #4327736
  • Manufacturer Part #DBXMT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Dryer Box Size:
1-11/100 in x 19-1/2 in
Gauge (metal):
22 ga
Height:
1-11/100 in
Length:
19-1/2 in
Material:
Metal
Width:
12 in