This product requires certification to purchase.

10 in. Flared 12 ga Galvanized End Section

You last purchased this on
 
Contech Construction

10 in. Flared 12 ga Galvanized End Section

  • Fast #
  • Part #CGMPFES1210
  • Item #4127440
  • Manufacturer Part #GMPFES10
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

10 in. Flared 12 ga Galvanized End Section

  • Fast #
  • Part #CGMPFES1210
  • Item #4127440
  • Manufacturer Part #GMPFES10
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flare
End Connections:
Flare
Fits Pipe Size:
10 in
Fitting Type:
Straight
Gauge (metal):
12 ga
Material:
Alloy Steel, Galvanized