This product requires certification to purchase.

12 in. Gasket for Corrugated Aluminum Band

You last purchased this on
 
Contech Construction

12 in. Gasket for Corrugated Aluminum Band

  • Fast #
  • Part #CAG12
  • Item #1852794
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

12 in. Gasket for Corrugated Aluminum Band

  • Fast #
  • Part #CAG12
  • Item #1852794
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Corrugated Aluminum Band
Diameter - Inside 1:
12 in
Fitting Type:
Gasket
Material:
Rubber
NSF Certified:
No