This product requires certification to purchase.

15 in. Flared Aluminum Flat Band

You last purchased this on
 
Contech Construction

15 in. Flared Aluminum Flat Band

  • Fast #
  • Part #CAFB15
  • Item #149812
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

15 in. Flared Aluminum Flat Band

  • Fast #
  • Part #CAFB15
  • Item #149812
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fits Pipe Size:
15 in
Fitting Type:
Straight
Material:
Aluminum