15 x 21 in. Flared Coat Corrugated Alloy Steel End Section
15 x 21 in. Flared Coat Corrugated Alloy Steel End Section
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 15 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel