17 x 13 in. Flared Corrugated End with Strap
17 x 13 in. Flared Corrugated End with Strap
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-929, ASTM A-780
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 17 in
- Fitting Type:
- Reducing
- Gauge (metal):
- 16 ga
- Material:
- Alloy Steel