This product requires certification to purchase.

18 in. Alloy Steel End Section

You last purchased this on
 
Contech Construction

18 in. Alloy Steel End Section

  • Fast #
  • Part #CMESE18A
  • Item #4111110
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

18 in. Alloy Steel End Section

  • Fast #
  • Part #CMESE18A
  • Item #4111110
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
18 in
Gauge (metal):
16 ga
Material:
Alloy Steel