This product requires certification to purchase.

18 in. Corrugated Alloy Steel Coupling

You last purchased this on
 
Contech Construction

18 in. Corrugated Alloy Steel Coupling

  • Fast #
  • Part #CABC161818
  • Item #7115514
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

18 in. Corrugated Alloy Steel Coupling

  • Fast #
  • Part #CABC161818
  • Item #7115514
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Sizes:
18 in
Fitting Type:
Straight
Gauge (metal):
16 ga
Material:
Alloy Steel