This product requires certification to purchase.

18 in. x 20 ft. Aluminum Corrugated Pipe

You last purchased this on
 
Contech Construction

18 in. x 20 ft. Aluminum Corrugated Pipe

  • Fast #
  • Part #CMP182014GAT2AL
  • Item #2819817
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

18 in. x 20 ft. Aluminum Corrugated Pipe

  • Fast #
  • Part #CMP182014GAT2AL
  • Item #2819817
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
  • Strength-can handle fill heights in excess of 100 foot
  • Flexible-forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight-easier and less expensive to Install than concrete pipe
  • Versatile
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-929
Coating:
Type 2 Aluminized
Gauge (metal):
14 ga
Length:
20 ft
Material:
Aluminum
PipeTubing Size:
18 in