18 x 12 in. 16 ga Reducing Alloy Steel Coupling for Corrugated Pipe
18 x 12 in. 16 ga Reducing Alloy Steel Coupling for Corrugated Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 18 in x 12 in
- Fitting Type:
- Reducing
- Gauge (metal):
- 16 ga
- Material:
- Alloy Steel