30 in. Flared 16 ga Alloy Steel End Section for Corrugated Pipe
30 in. Flared 16 ga Alloy Steel End Section for Corrugated Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fits Pipe Size:
- 30 in
- Fitting Type:
- Straight
- Gauge (metal):
- 16 ga
- Material:
- Alloy Steel