This product requires certification to purchase.

36 in. Galvanized Corrugated Hugger Coupling

You last purchased this on
 
Contech Construction

36 in. Galvanized Corrugated Hugger Coupling

  • Fast #
  • Part #CHCOUP36
  • Item #2464280
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Construction

36 in. Galvanized Corrugated Hugger Coupling

  • Fast #
  • Part #CHCOUP36
  • Item #2464280
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
36 in
Fitting Size 2:
36 in
Fitting Sizes:
36 in
Fitting Type:
Straight
Material:
Galvanized