Call for Pricing
Call for Pricing
This product requires certification to purchase.

36 in. x 20 ft. Solid Aluminum Corrugated Pipe

You last purchased this on
 
Contech Construction

36 in. x 20 ft. Solid Aluminum Corrugated Pipe

Brand image
You last purchased this on
 
Contech Construction

36 in. x 20 ft. Solid Aluminum Corrugated Pipe

  • Fast #
  • Part #CASP143620
  • Item #274462
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
14 ga
Length:
20 ft
Material:
Aluminum
Pipe Wall Type:
Solid
PipeTubing Size:
36 in



Call for Pricing
Call for Pricing