42 in. x 20 ft. Solid Aluminum Corrugated Pipe
42 in. x 20 ft. Solid Aluminum Corrugated Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 12 ga
- Length:
- 20 ft
- Material:
- Aluminum
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 42 in