16 ga Metal Corrugated Pipe
16 ga Metal Corrugated Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
- Strength-can handle fill heights in excess of 100 foot
- Flexible-forgiving during the rigors of installation and allows for steep slope applications
- Lightweight-easier and less expensive to Install than concrete pipe
- Versatile
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 26 ft
- Material:
- Steel
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 15 in