This product requires certification to purchase.

18 in. x 20 ft. 14 ga Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

18 in. x 20 ft. 14 ga Steel Corrugated Pipe

  • Fast #
  • Part #CGMP141820
  • Item #2228618
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Engineered Solutions

18 in. x 20 ft. 14 ga Steel Corrugated Pipe

  • Fast #
  • Part #CGMP141820
  • Item #2228618
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Smooth interior
  • Exterior box ribs
  • Weighs less than 10% of reinforced concrete pipe
  • Longer lengths than reinforced concrete pipe
  • Quick stab and coupling banded joints
  • Shown to be equivalent to reinforced concrete pipe
  • Easier to install, faster installation
  • Fewer joints, faster installation, reduced cost
  • No special tools or skills required, faster installation, reduced cost
  • Requires Certification

Specifications

ASTM:
ASTM A-929
Coating:
Galvanized
Gauge (metal):
14 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type:
Corrugated
PipeTubing Size:
18 in