This product requires certification to purchase.

21 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

You last purchased this on
 
Contech Engineered Solutions

A-2000™ 21 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

  • Fast #
  • Part #C2000P2114
  • Item #3784340
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Contech Engineered Solutions

A-2000™ 21 in. x 14 ft. Plastic Polyethylene Corrugated Sewer Pipe

  • Fast #
  • Part #C2000P2114
  • Item #3784340
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
  • Water tight joints
  • Can be installed to depths of 30 foot or more
  • Superior hydraulics can be designed as a smaller and less expensive pipe
  • Lightweight
  • Easier and less expensive to install
  • Patented double-sealing gasketed joint
  • Superior load capacity
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-477, ASTM F-794, ASTM F-949
Application:
Irrigation, Sanitary Sewers, Storm Sewer
Collection:
A-2000™
Diameter - Inside 1:
20-7/10 in
Diameter - Outside:
24-3/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
21 in