6 in. x 12-1/2 ft. Bell End x Spigot Plastic Drainage Pipe
A-2000™ 6 in. x 12-1/2 ft. Bell End x Spigot Plastic Drainage Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 780-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufactured from low fill, virgin PVC resin is 100 plus year design life, superior corrosion and abrasion resistance
- Water tight joints
- Can be installed to depths of 30 foot or more
- Superior hydraulics can be designed as a smaller and less expensive pipe
- Lightweight
- Easier and less expensive to install
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477, ASTM F-794, ASTM F-949
- Application:
- Sanitary, Storm Drainage
- Collection:
- A-2000™
- Diameter - Inside 1:
- 5-9/10 in
- Diameter - Outside:
- 6-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 12-1/2 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 6 in