Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Smooth interior
- Exterior box ribs
- Weighs less than 10% of reinforced concrete pipe
- Longer lengths than reinforced concrete pipe
- Quick stab and coupling banded joints
- Shown to be equivalent to reinforced concrete pipe
- Easier to install, faster installation
- Fewer joints, faster installation, reduced cost
- No special tools or skills required, faster installation, reduced cost
Specifications
- ASTM:
- ASTM A-929
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Steel
- Pipe Wall Type:
- Corrugated
- PipeTubing Size:
- 15 in