Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Most environmentally friendly and LEED friendly drainage product on the market
- 100% traceability with verifiable data reports for the raw Steel mills
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 24 ft
- Material:
- Metal
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 15 in