Indirect Vent Polycarbonate and PVC Goggles with Anti-scratch/Anti-fog Clear Lens
Indirect Vent Polycarbonate and PVC Goggles with Anti-scratch/Anti-fog Clear Lens
Frequently Purchased Together
Product Details
Product Details
- Wraparound lens design with distortion-free panoramic viewing
- Offers indirect ventilation for liquid splash protection
- Wide facial flange for a secure seal
- Nose area split to fit the vast majority of users
- Clear blue transparent frame to prevent yellowing
- Fits comfortably over most prescription glasses
- Wide elastic headband with adjustable buckle
- Headband strap attaches to frame with a swivel clip to ensure a comfortable fit
- 6 Base curve lens
- Meets ANSI Z87.1
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Color Finish Category:
- Blues
- Color Finish Name:
- Light Blue
- Glasses Frame Color:
- Light Blue
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- Weight:
- 4.3 oz