4 in. 150 cfm In-Line Centrifugal Fan
4 in. 150 cfm In-Line Centrifugal Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- CFM:
- 150 ft3/min
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Volts:
- 120V