636 cfm Duct Fan Steel
636 cfm Duct Fan Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AXC fans are compact & powerful
- Include our exclusive mounting brackets for simple installation
- Fans may be used to supply or exhaust air
- Suitable for light dust and fumes
- Motors are provided with automatic reset thermal overload protection
- Fan and motor are precision balanced for quiet, vibration-free operation
Specifications
- CFM:
- 636 ft3/min
- Diameter:
- 13-1/5 in
- Energy Star Compliant:
- No
- Length:
- 9-1/10 in
- Material:
- Steel
- Product Type:
- Duct Fan
- RPM:
- 2550
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 188 W