This product requires certification to purchase.

1-1/4 in. MPT x Plain End Plastic Riser

You last purchased this on
 
Continental Industries

1-1/4 in. MPT x Plain End Plastic Riser

  • Fast #
  • Part #C155391461500
  • Item #3326209
  • Manufacturer Part #1553-91-4615-00
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

1-1/4 in. MPT x Plain End Plastic Riser

  • Fast #
  • Part #C155391461500
  • Item #3326209
  • Manufacturer Part #1553-91-4615-00
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One piece adapter
  • Helium tested
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM A-53, ASTM A-513
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Riser
Length:
22 in
Material:
Plastic
Material Type:
2406
Schedule Class:
SDR 10
Wall Thickness:
0.166 in