1 in. Compression Plastic Cap
1 in. Compression Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- PA construction
- Pre-assembled
- Steel liner sleeve
- No expensive tools
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- End Connection 1:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 10