1/2 in. CTS x MPT Transition Stab Fitting
1/2 in. CTS x MPT Transition Stab Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- O-ring seal provides positive seal
- Zinc plated for corrosion protection
- Mechanically held - provides maximum pull-out resistance-tensile strength exceeds requirements of DOT, title 49 of the code of federal regulations, part 192.283 (b)
- Steel metallic outlet
- Con-stab id seal® x pipe thread for joining polyethylene pipe to metallic pipe
Specifications
- ANSI:
- ANSI B31.8
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513, ASTM D-2683
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MPT
- End Connections:
- Push-to-Connect x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Transition
- IAPMO Listed:
- Yes
- Length:
- 16-9/16 in
- Material:
- Steel, Plastic
- Material Type:
- Polyethylene