3/4 in. IPS Chamfer Tool
3/4 in. IPS Chamfer Tool
Frequently Purchased Together
Product Details
Product Details
- Combination chamfering tool and gauge
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Chamfer Tool