This product requires certification to purchase.

3/4 in. IPS x MPT Gas Transition Fitting

You last purchased this on
 
Continental Industries

3/4 in. IPS x MPT Gas Transition Fitting

  • Fast #
  • Part #C464600191300
  • Item #3812608
  • Manufacturer Part #4646-00-1913-00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

3/4 in. IPS x MPT Gas Transition Fitting

  • Fast #
  • Part #C464600191300
  • Item #3812608
  • Manufacturer Part #4646-00-1913-00
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy transition from PE to steel
  • O-ring seal
  • Zinc Plated
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
CSA Certified:
Yes
End Connection 1:
Plain End
End Connection 2:
MPT
End Connections:
Plain End x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Carbon Steel
Material Type:
2406
Schedule Class:
SDR 11