6 x 3/4 in. CTS Fast Tap Saddle Tee
6 x 3/4 in. CTS Fast Tap Saddle Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Full wrap design
- Uses simple tapping tool
- Reduces installation time
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Material:
- Plastic
- Material Type:
- PVC