This product requires certification to purchase.

You last purchased this on
 
Continental Industries

  • Fast #
  • Part #C125391460400
  • Item #3517626
  • Manufacturer Part #1253-91-4604-00
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

  • Fast #
  • Part #C125391460400
  • Item #3517626
  • Manufacturer Part #1253-91-4604-00
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One piece adapter
  • Helium tested
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B31.8
ASTM:
ASTM D-2513, ASTM A-53, ASTM A-513
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Riser
Fuel Type:
Natural Gas
IAPMO Listed:
Yes
Length:
30 in
Material:
Plastic
Material Type:
2406