This product requires certification to purchase.

You last purchased this on
 
Continental Industries

  • Fast #
  • Part #C135391461300
  • Item #3024579
  • Manufacturer Part #1353-91-4613-00
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

  • Fast #
  • Part #C135391461300
  • Item #3024579
  • Manufacturer Part #1353-91-4613-00
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B31.8
ASTM:
ASTM D-2513, ASTM A-53, ASTM A-513
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Riser
Length:
16 in
Material:
Plastic, Steel
Material Type:
2406
Schedule Class:
SDR 11
Wall Thickness:
0.95 in