Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 1 piece adapter
- Helium tested
- Not recommended for steel tubing
- Plastic tubing requires 63PT insert and 60PT sleeve
Documents
Specifications
- ASTM:
- ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Riser
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- 2406
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.151 in