This product requires certification to purchase.

1/2 in. CTS Straight Polypropylene 90 Degree Elbow

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1/2 in. CTS Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #C325951100400
  • Item #3517619
  • Manufacturer Part #3259-51-1004-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1/2 in. CTS Straight Polypropylene 90 Degree Elbow

  • Fast #
  • Part #C325951100400
  • Item #3517619
  • Manufacturer Part #3259-51-1004-00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
CSA Certified:
Yes
Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No