1-1/4 in. IPS SDR 10 Straight Polypropylene End Cap
Con-Stab ID Seal® 1-1/4 in. IPS SDR 10 Straight Polypropylene End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Internal seal
- Quick installation
- No expensive tools
Specifications
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- End Cap, Cap
- Material:
- Plastic
- Material Type:
- Polypropylene