This product requires certification to purchase.

1-1/4 in. IPS SDR 11 Straight Polypropylene End Cap

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1-1/4 in. IPS SDR 11 Straight Polypropylene End Cap

  • Fast #
  • Part #C32595310150A
  • Item #3637907
  • Manufacturer Part #3259-53-1015-0A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1-1/4 in. IPS SDR 11 Straight Polypropylene End Cap

  • Fast #
  • Part #C32595310150A
  • Item #3637907
  • Manufacturer Part #3259-53-1015-0A
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
End Cap, Cap
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
SDR 11