This product requires certification to purchase.

1 in. IPS SDR 11 Straight Polypropylene End Cap

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS SDR 11 Straight Polypropylene End Cap

Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS SDR 11 Straight Polypropylene End Cap

  • Fast #
  • Part #C325953101400
  • Item #3637912
  • Manufacturer Part #3259-53-1014-00
4.8 out of 5 Customer Rating

X Points
$36.14
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
End Cap, Cap
Material:
Plastic
Material Type:
Polypropylene



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com