This product requires certification to purchase.

1 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

  • Fast #
  • Part #C325950101400
  • Item #3315023
  • Manufacturer Part #3259-50-1014-00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene 3-Way Tee

  • Fast #
  • Part #C325950101400
  • Item #3315023
  • Manufacturer Part #3259-50-1014-00
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene