This product requires certification to purchase.

1 in. IPS Straight SDR 11 Polypropylene 90 Degree Elbow in Yellow

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene 90 Degree Elbow in Yellow

  • Fast #
  • Part #C325951101400
  • Item #3312139
  • Manufacturer Part #3259-51-1014-00
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene 90 Degree Elbow in Yellow

  • Fast #
  • Part #C325951101400
  • Item #3312139
  • Manufacturer Part #3259-51-1014-00
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

ASME:
ASME B31.8 1995
ASTM:
ASTM D-2513
CSA Certified:
Yes
Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Schedule Class:
SDR 11