This product requires certification to purchase.

1 in. IPS Straight SDR 11 Polypropylene Cap-N-Go Coupling

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene Cap-N-Go Coupling

Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 in. IPS Straight SDR 11 Polypropylene Cap-N-Go Coupling

  • Fast #
  • Part #C325957101400
  • Item #3470167
  • Manufacturer Part #3259-57-1014-00
4.5 out of 5 Customer Rating

X Points
$49.36
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Removable cap
  • Requires Certification

Specifications

Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
Polypropylene



Call for Pricing
Call for Pricing