This product requires certification to purchase.

1 x 1 x 3/4 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 x 1 x 3/4 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

Brand image
You last purchased this on
 
Continental Industries

Con-Stab ID Seal® 1 x 1 x 3/4 in. IPS Reducing SDR 11 Polypropylene Coupling Tee

  • Fast #
  • Part #C325949141300
  • Item #3581921
  • Manufacturer Part #3259-49-1413-00
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools
  • Requires Certification

Specifications

Collection:
Con-Stab ID Seal®
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
Polypropylene



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing