1 x 3/4 in. IPS Reducing SDR 11 Polyethylene Coupling
Con-Stab ID Seal® 1 x 3/4 in. IPS Reducing SDR 11 Polyethylene Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- PA construction
- Pre-assembled
- Steel liner sleeve
- No expensive tools
Specifications
- ASTM:
- ASTM D-2513
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11