2 in. IPS Straight SDR 11 Polypropylene 90 Degree Elbow in Yellow
Con-Stab ID Seal® 2 in. IPS Straight SDR 11 Polypropylene 90 Degree Elbow in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Internal seal
- Quick installation
- No expensive tools
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- CSA Certified:
- Yes
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Schedule Class:
- SDR 11