Con-Stab ID Seal®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- One piece adapter
- Helium tested
- Stab outlet
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513, ASTM A-53, ASTM A-513
- Collection:
- Con-Stab ID Seal®
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Riser
- Length:
- 22 in
- Material:
- Plastic
- Material Type:
- 2406
- Schedule Class:
- SDR 10
- Wall Thickness:
- 0.166 in