6 x 3/4 in. CTS Compression PVC Saddle for C900 Pipe
Fasttap® 6 x 3/4 in. CTS Compression PVC Saddle for C900 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Full wrap design
- Uses simple tapping tool
- Reduces installation time
Specifications
- Clean Bagged:
- No
- Collection:
- Fasttap®
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Tap Size:
- 3/4 in